• The item cannot be ordered due to missing prices.

Stainless straight edge in a case, Length: 300mm

Article no.: 460095 300

Select article variation and quantity

Length (mm) Unit price incl. VAT
  • Standard: DIN 874
  • Packaging: Wallet

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 874
Straightness tolerance of the measuring edge 0.003 mm
Material stainless steel
Surface chamfer non-glare matt finish
Length 300 mm
Packaging Wallet
Type of product Straight edge

Identification numbers & Classifications

Article number 460095 300
EAN / GTIN 4045197444318
Manufacturer number 460095 300

Description

Version:

Hardened, ground, and precision lapped straight edge. Wedge shaped cross section tapering to a point for inspection even in corners, grooves, cut outs etc. With plastic insulated handle to protection against body heat.
Made of stainless steel. Both bevels anti-glare matt finished.

Note:

The straightness tolerance of the measuring edge refers to a displacement range of ± 15° to the symmetry plane.

Downloads & documents

Compare with similar products

This article


Recommendations


Stainless straight edge in a case, Length: 300mm

Stainless straight edge in a case, Length: 300mm

Straightness tolerance of the measuring edge 0.003 mm 0.003 mm
Length 300 mm 300 mm
Standard DIN 874 DIN 874
Surface chamfer non-glare matt finish burnished (non-glare)
Packaging Wallet Wallet
Material stainless steel aged special steel
Type of product Straight edge Straight edge

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart