{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Opening width | 610 mm | |
Shank cross-section | 10.5×7 mm | |
Length L | 500 mm | |
Type of product | Dividers |
Article number | 457700 500 | |
EAN / GTIN | 4045197206398 | |
Manufacturer number | 457700 500 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |