• The item cannot be ordered due to missing prices.

Dividers with quadrant 300 mm

Article no.: 457700 300

Select article variation and quantity

Length L (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Opening width 355 mm
Shank cross-section 10.5×7 mm
Length L 300 mm
Type of product Dividers

Identification numbers & Classifications

Article number 457700 300
EAN / GTIN 4045197206381
Manufacturer number 457700 300

Description

Version:

Sturdy design with chamfered arms, tool steel, forged and ground. Riveted through joint hinge. Hardened and ground points.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart