• The item cannot be ordered due to missing prices.

Flat try square galvanised, Stock length: 400X230mm

Article no.: 456200 400X230

Select article variation and quantity

Stock length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length of long arm 400 mm
Length of short arm 230 mm
Shank cross-section 30×5 mm
Material Steel
Surface galvanised
Type of product Workshop square

Identification numbers & Classifications

Article number 456200 400X230
EAN / GTIN 4045197206220
Manufacturer number 456200 400X230

Description

Version:

Made of steel. Surface galvanised. Test faces and other faces precision ground.

Application:

For simple alignment and marking work in fitting shops, tinsmithing shops etc.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart