• The item cannot be ordered due to missing prices.

Flat try square galvanised, Stock length: 300X180mm

Article no.: 456200 300X180

Select article variation and quantity

Stock length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length of long arm 300 mm
Length of short arm 180 mm
Shank cross-section 25×5 mm
Material Steel
Surface galvanised
Type of product Workshop square

Identification numbers & Classifications

Article number 456200 300X180
EAN / GTIN 4062406561161
Manufacturer number 456200 300X180

Description

Version:

Made of steel. Surface galvanised. Test faces and other faces precision ground.

Application:

For simple alignment and marking work in fitting shops, tinsmithing shops etc.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart