• The item cannot be ordered due to missing prices.

Flat steel square galvanised 100X70 mm

Article no.: 456000 100X70

Select article variation and quantity

Stock length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length of long arm 100 mm
Length of short arm 70 mm
Shank cross-section 20×5 mm
Material Steel
Surface galvanised
Type of product Workshop square

Identification numbers & Classifications

Article number 456000 100X70
EAN / GTIN 4045197662903
Manufacturer number 456000 100X70

Description

Version:

Made of steel. Surface galvanised.
Reference edges and other faces finish machined.

Application:

For simple alignment and marking work in fitting shops, tinsmithing shops etc.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart