• The item cannot be ordered due to missing prices.

Flat steel square galvanised 1000X500 mm

Article no.: 456000 1000X500
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Stock length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length of long arm 1,000 mm
Length of short arm 500 mm
Shank cross-section 30×5 mm
Material Steel
Surface galvanised
Type of product Workshop square

Identification numbers & Classifications

Article number 456000 1000X500
EAN / GTIN 4045197206176
Manufacturer number 456000 1000X500

Description

Version:

Made of steel. Surface galvanised.
Reference edges and other faces finish machined.

Application:

For simple alignment and marking work in fitting shops, tinsmithing shops etc.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart