• The item cannot be ordered due to missing prices.

Stock square of anodised aluminium Accuracy class 1 400X265 mm

Article no.: 451050 400X265
New product

Select article variation and quantity

Stock length (mm) Unit price incl. VAT
  • Norm: Manufacturer’s standard
  • Material: Aluminium
  • all parts: hardened

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Norm Manufacturer’s standard
Stock length 400×265 mm
Accuracy 1
Right angle tolerance 0.03 mm
Length of long arm 400 mm
Length of short arm 265 mm
Shank cross-section 45×10 mm
Material Aluminium
all parts hardened
Test faces milled
Type of product Stock square

Identification numbers & Classifications

Article number 451050 400X265
EAN / GTIN 4045197955739
Manufacturer number 451050 400X265

Description

Version:

Square of hardened aluminium (HRC 63). Corrosion-resistant. Non-magnetic. Scratch-resistant, black anodised non-dazzle surface. Test faces precision finished. Clear laser-engraved scale.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart