{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Norm | Manufacturer’s standard | |
Stock length | 100×70 mm | |
Accuracy | 1 | |
Right angle tolerance | 0.015 mm | |
Length of long arm | 100 mm | |
Length of short arm | 70 mm | |
Shank cross-section | 100×70 mm | |
Material | Aluminium | |
all parts | hardened | |
Test faces | milled | |
Type of product | Stock square |
Article number | 451050 100X70 | |
EAN / GTIN | 4067263117872 | |
Manufacturer number | 451050 100X70 |