• The item cannot be ordered due to missing prices.

Pair of Vee blocks, Length×Width: 75X35mm

Article no.: 446650 75X35

Select article variation and quantity

Length×Width (mm) Unit price incl. VAT
  • all parts: hardened

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for shaft ⌀ 5 mm - 40 mm
all parts hardened
Length 75 mm
Width 35 mm
Height 30 mm
Weight each 0.48 kg
Type of product Vee block

Identification numbers & Classifications

Article number 446650 75X35
EAN / GTIN 4045197204950
Manufacturer number 446650 75X35

Description

Version:

Precision version of hardened steel. Finish ground in pairs, 90° Vee angle. Flatness and parallelism tolerance 0.004 mm.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart