{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for shaft ⌀ | 5 mm - 60 mm | |
all parts | hardened | |
Length | 150 mm | |
Width | 55 mm | |
Height | 45 mm | |
Weight each | 2.2 kg | |
Type of product | Vee block |
Article number | 446650 150X55 | |
EAN / GTIN | 4045197204974 | |
Manufacturer number | 446650 150X55 |