{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Scribe reach | 300 mm | |
Material | Stainless steel, INOX | |
Scale divisions | 0.05 mm | |
Graduation | 1/20 mm | |
Jaw length | 64 / 54 mm | |
Depth gauge | flat | |
all parts | hardened | |
Packaging | Wallet | |
Type of product | Marking vernier calipers |
Article number | 446120 300 | |
EAN / GTIN | 4946368111292 | |
Manufacturer number | 536-223 |