{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Scribe reach | 200 mm | |
Material | Stainless steel, INOX | |
Scale divisions | 0.05 mm | |
Graduation | 1/20 mm | |
Jaw length | 50 / 43 mm | |
Depth gauge | flat | |
all parts | hardened | |
Packaging | Wallet | |
Type of product | Marking vernier calipers |
Article number | 446120 200 | |
EAN / GTIN | 4946368111285 | |
Manufacturer number | 536-222 | |
Manufacturer | Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de |