{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Norm | Manufacturer’s standard | |
Messbereich | 350 mm | |
maximum application range | 0 mm - 520 mm | |
Reversible reading | mm / inch | |
Graduations can be switched over | 0.01 / 0.001 / 0.0001 mm | |
Error limit (L = meas. length in mm) | 2 + 2L / 1000 µm | |
Repetition accuracy (2 σ) | ≤ 1 µm | |
Rectangularity error (frontal) | 7 µm | |
Measurement slide movement | manual | |
Interface | USB interface; TESA Link Connector TLC | |
Power supply | Rechargeable battery-powered; Mains operated | |
Number of rechargeable batteries contained | 1 | |
Type of rechargeable battery | Lithium-ion | |
Gauging force | 1.6 ±0.25 N | |
Weight | 33 kg | |
Test certificate | Manufacturer’s test certificate | |
Type of product | Height gauge |
Article number | 445287 350 | |
EAN / GTIN | 7630041129922 | |
Manufacturer number | 00730076 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() TESA MICRO-HITE digital height gauge including control panel and fine adjustment 350 |
||
Reversible reading | mm / inch | mm / inch |
maximum application range | 0 ;520 | 0 ;520 |
Messbereich | 350 | 350 |
Gauging force | 1.6 ±0.25 | 1.0 ±0.2 |
Norm | Manufacturer’s standard | Works standard |
Rectangularity error (frontal) | 7 | 5 |
Interface | USB interface ;TESA Link Connector TLC | MAHR i-wi radio system ;USB interface |