• The item cannot be ordered due to missing prices.

TESA MICRO-HITE digital height gauge including control panel 350

Article no.: 445285 350
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Reversible reading: mm / inch
  • Interface: USB interface; TESA Link Connector TLC
  • Test certificate: Manufacturer’s test certificate

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard Manufacturer’s standard
    Measuring range 350 mm
    maximum application range 0 mm - 520 mm
    Reversible reading mm / inch
    Graduations can be switched over 0.01 / 0.001 / 0.0001 mm
    Error limit (L = meas. length in mm) 2 + 2L / 1000 µm
    Repetition accuracy (2 σ) ≤ 1 µm
    Rectangularity error (frontal) 7 µm
    Measurement slide movement manual
    Interface USB interface; TESA Link Connector TLC
    Power supply Rechargeable battery-powered; Mains operated
    Number of rechargeable batteries contained 1
    Type of rechargeable battery Lithium-ion
    Gauging force 1.6 ±0.25 N
    Weight 33 kg
    Test certificate Manufacturer’s test certificate
    Type of product Height gauge

    Identification numbers & Classifications

    Article number 445285 350
    EAN / GTIN 7630041129892
    Manufacturer number 00730073

    Description

    Version:

    Hybrid control panel
    • Backlit keyboard with clear simplified presentation and clear information.
    • Convenient and flexible operation with parallel use of the keyboard and touch display.
    • Ergonomic posture due to flexible adjustment of the control panel.
    • Saves time and simplifies processes for serial measurements.
    • Optional data management using Stat-Express or Data-Direct measurement software. Data can be archived to a USB stick.

    TESA MICRO-HITE manually adjustable digital height gauge for comprehensive measurements in 1D or 2D coordinate measuring systems.
    • Incrementally graduated glass scale with reference point.
    • Automatic correction of systematic measurement variations ensures very high accuracy. Coefficient of linear expansion equals that of steel.
    • Switchable air support cushion
    • User-friendly with multi-lingual context help in the active functions.

    Software / measuring functions
    • Comprehensive measurement facilities such as parallelism, angular measurements, simple 2D measurements, etc.
    • Integral computer.
    • Automatic calculation of measurement results by repeated use of programs stored as functions.
    • Input facility for customer-specific tolerances. ISO tolerances are automatically incorporated in the software. Direct and clear information to the user regarding OK/reject.
    • Easy generation of test reports.

    Advantage:

    Significantly faster measurement of the return points (min, max, ⌀) by use of the patented Quick-Center technology. All measurements shown visually for information in noisy environments.

    Application:

    Thanks to the sturdy construction, suitable for workshop use as well as for laboratory applications. Ideal for series measurements.

    Supplied with:

    TESA MICRO-HITE base unit incl. control panel, standard contact point carrier, standard contact point with contact rod and 5 mm ⌀ measurement ball, reference piece, electric pump (fitted) for air pad for the gauge base, battery cartridge (rechargeable Lithium-ion battery), mains adaptor (charger), mains cable. SCS calibration certificate.

    Optional extras:

    USB printer No. 445293; printer paper No. 445294; data cable No. 498918 size USB; Data-Direct software No. 498925; Stat-Express software No. 498926; radio transmitter TESA BLE No. 498921 size BT; spare battery No. 445443 size AKKU; dust cover; comprehensive range of accessories (such as for measuring squareness) available on request.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart