{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Norm | Manufacturer’s standard | |
Article no of the battery / rechargeable battery fitted | 081560 CR2032 | |
Marking height | 600 mm | |
Scale divisions | 0.01 mm | |
Scale divisions | 0.0005 in | |
Reversible reading | mm / inch | |
Height of numerals | 11 mm | |
Error limit | 0.05 mm | |
Interface | RS232C interface; USB interface | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Column cross section | 30×12 mm | |
Measurement technology | digital | |
Base length | 165 mm | |
Base width | 110 mm | |
Type of product | Height gauge and marking device |
Article number | 444000 600 | |
EAN / GTIN | 4045197889836 | |
Manufacturer number | 444000 600 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Digital height gauge and marking-out system with data output 600 mm |
||
Scale divisions | 0.01 | 0.01 |
Number of batteries contained | 1 | 1 |
Power supply | Battery-powered | Battery-powered |
Error limit | 0.05 | 0.07 |
Base length | 165 | 180 |
Base width | 110 | 120 |
Type of product | Height gauge and marking device | Height gauge and marking device |