{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | Manufacturer’s standard | |
Article no of the battery / rechargeable battery fitted | 081560 357 | |
Marking height | 600 mm | |
Scale divisions | 0.01 mm | |
Scale divisions | 0.0005 in | |
Reversible reading | mm / inch | |
Error limit | 0.07 mm | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Column cross section | 30.9×10.7 mm | |
Measurement technology | digital | |
Base length | 180 mm | |
Base width | 120 mm | |
Weight | 3.4 kg | |
Type of product | Height gauge and marking device |
Article number | 443850 600 | |
EAN / GTIN | 4045197204752 | |
Manufacturer number | 443850 600 |