{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | Manufacturer’s standard | |
Article no of the battery / rechargeable battery fitted | 081560 357 | |
Marking height | 300 mm | |
Scale divisions | 0.01 mm | |
Scale divisions | 0.0005 in | |
Reversible reading | mm / inch | |
Error limit | 0.05 mm | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Column cross section | 23×6.1 mm | |
Measurement technology | digital | |
Base length | 135 mm | |
Base width | 90 mm | |
Weight | 2.1 kg | |
Type of product | Height gauge and marking device |
Article number |
443850 300
Copy |
|
EAN / GTIN |
4045197204745
Copy |
|
Manufacturer number |
443850 300
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |