• The item cannot be ordered due to missing prices.

Bench centre RPG 40 mm

Article no.: 443300 40

Select article variation and quantity

for maximum workpiece ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Roller type grooved rollers
for maximum workpiece ⌀ 40 mm
for workpiece ⌀ 2 mm - 40 mm
Footprint length 400 mm
Baseplate width 160 mm
Roll ⌀ 55 mm
Weight 11 kg
Type of product Radial and axial run-out tester

Identification numbers & Classifications

Article number 443300 40
EAN / GTIN 2050001944726
Manufacturer number B700500002 - RPG 240

Description

Version:

Robust design with pre-loaded roller bearings.
Type RPG for inspections in series production with 2 pivoting holders and 1 measuring slide (apart from size 30).

Application:

For inspection tasks on external, internal, and flat faces of rotating parts.

Accuracy:

Concentricity 0.002 mm.

Supplied with:

Key and oilstone (without dial indicator).

Optional extras:

Cross slide for measurement of flat surfaces.
Measurement slide with centres or coated rollers.
Jointed arm with measuring tool mount.
Carbide-coated rollers.
Electrical drive with variable transformer.
Pneumatic pivoting arm with tensioning roller.

Note:

All types are available on request with a different type of roller (grooved rollers or cylindrical rollers).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart