• The item cannot be ordered due to missing prices.

Bench centre RPG 30 mm

Article no.: 443300 30

Select article variation and quantity

for maximum workpiece ⌀ (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Roller type cylindrical rollers
    for maximum workpiece ⌀ 30 mm
    for workpiece ⌀ 3 mm - 30 mm
    Footprint length 120 mm
    Baseplate width 120 mm
    Roll ⌀ 30 mm
    Weight 10.5 kg
    Type of product Radial and axial run-out tester

    Identification numbers & Classifications

    Article number 443300 30
    EAN / GTIN 2050001944719
    Manufacturer number B701200006 RPG 330MINI

    Description

    Version:

    Robust design with pre-loaded roller bearings.
    Type RPG for inspections in series production with 2 pivoting holders and 1 measuring slide (apart from size 30).

    Application:

    For inspection tasks on external, internal, and flat faces of rotating parts.
    Due to the compact design particularly suitable for use on shadowgraphs, optical coordinate measuring machines and contour measurement gauges.

    Accuracy:

    Concentricity 0.002 mm.

    Supplied with:

    Key and oilstone (without dial indicator).

    Optional extras:

    Cross slide for measurement of flat surfaces.
    Measurement slide with centres or coated rollers.
    Jointed arm with measuring tool mount.
    Carbide-coated rollers.
    Electrical drive with variable transformer.
    Pneumatic pivoting arm with tensioning roller.

    Note:

    All types are available on request with a different type of roller (grooved rollers or cylindrical rollers).

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart