{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Lateral and vertical alignment of tailstocks | ±0.01 mm | |
Tip height | 150 mm | |
Maximum clear span between centres | 450 mm | |
Centre ⌀ | 22 mm | |
Column ⌀ | 22 mm | |
Pillar height | 250 mm | |
Cross arm ⌀ | 16 mm | |
Cross arm length | 125 mm | |
overall height without stand | 250 mm | |
T-slot width H7 | 12 mm | |
Footprint length | 700 mm | |
Baseplate width | 180 mm | |
maximum load capacity per pair | 20 kg | |
Weight | 38 kg | |
Type of product | Radial and axial run-out tester |
Article number | 443000 150 | |
EAN / GTIN | 4030234000305 |