• The item cannot be ordered due to missing prices.

Bench centre with ground measuring faces, without dial indicator 100 mm

Article no.: 443000 100
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Tip height (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Lateral and vertical alignment of tailstocks ±0.01 mm
Tip height 100 mm
Maximum clear span between centres 450 mm
Centre ⌀ 22 mm
Column ⌀ 22 mm
Pillar height 200 mm
Cross arm ⌀ 16 mm
Cross arm length 125 mm
overall height without stand 200 mm
T-slot width H7 12 mm
Footprint length 700 mm
Baseplate width 180 mm
maximum load capacity per pair 20 kg
Weight 35 kg
Type of product Radial and axial run-out tester

Identification numbers & Classifications

Article number 443000 100
EAN / GTIN 4030234000183

Description

Version:

Measuring stand:
With fine setting adjustment and holder bore 8 H7. The cross arm is full adjustable for height and in all lateral directions.
Tailstocks:
adjustable. Left tailstock with fixed centre, right tailstock with axially movable quill.
Measuring bench:
Precision ground, with 2 T-slots. To take the tailstocks (tolerance H7) or the stand.
Flatness to DIN 876/1.

Application:

For measuring round and plane accuracy as well as for comparative tests of parallelism and diameter.

Supplied with:

Bench, measuring stand.
Tailstocks without Vee blocks.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart