• The item cannot be ordered due to missing prices.

3-D jointed arm 120

Article no.: 442114 120

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Length of jointed arm L1 56 mm
    Length of jointed arm L2 51 mm
    External thread ⌀ bottom M5
    Internal thread ⌀ top M6
    Type of product measuring stand

    Identification numbers & Classifications

    Article number 442114 120
    EAN / GTIN 4045197551214
    Manufacturer number 442114 120

    Description

    Version:

    Mechanical 3-D jointed arm with central locking. All three joints are clamped in a single action. Continuously adjustable clamping force with high stability. Ball joints enable quick and easy positioning.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart