• The item cannot be ordered due to missing prices.

Magnetic measuring stand with fine adjustment at the column 600

Article no.: 441180 600

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Throat 580 mm
Length of jointed arm L1 287 mm
Length of jointed arm L2 223 mm
Connection thread at bottom M10×1.25
Magnetic force 1,300 N
maximum loading 14 kg
Magnetic base length 117 mm
Magnetic base width 50 mm
Magnetic base height 55 mm
Type of product measuring stand

Identification numbers & Classifications

Article number 441180 600
EAN / GTIN 4045197713315
Manufacturer number 441180 600

Description

Version:

Mechanical magnetic measuring stand with central locking mechanism. All three joints are clamped in a single action. Continuously adjustable clamping force with high stability. Ball joints enable quick and easy positioning. Magnetic base with rotary switch and Vee sole.
Standard dial indicator mounting for clamping shank ⌀ 6 mm, ⌀ 8 mm and dovetail, fine adjustment at the indicator holder.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart