{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Throat | 349 mm | |
Length of jointed arm L1 | 149 mm | |
Length of jointed arm L2 | 129 mm | |
Connection thread at bottom | M8 | |
Magnetic force | 800 N | |
maximum loading | 8 kg | |
Magnetic base length | 80 mm | |
Magnetic base width | 50 mm | |
Magnetic base height | 55 mm | |
Type of product | measuring stand |
Article number | 441180 290 | |
EAN / GTIN | 4045197713308 | |
Manufacturer number | 441180 290 |