{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Throat | 400 mm | |
Connection thread | M10 external thread | |
Alignment of connecting thread | side | |
Magnetic force | 1,000 N | |
Magnetic base length | 81 mm | |
Magnetic base width | 50 mm | |
Magnetic base height | 55 mm | |
Type of product | measuring stand |
Article number | 440800 400 | |
EAN / GTIN | 4260180710045 | |
Manufacturer number | 106306 |
This article |
Recommendations |
||
---|---|---|---|
Hydraulic magnetic measuring stand (with base) with mechanical fine adjustment at the indicator holder, Throat: 400mm |
|||
Connection thread | M10 external thread | M8 | M8 |
Throat | 400 mm | 400 mm | 400 mm |
Alignment of connecting thread | side | side | |
Magnetic force | 1,000 N | 1,000 N | 1,000 N |
Magnetic base height | 55 mm | 58 mm | |
Magnetic base length | 81 mm | 75 mm | |
Type of product | measuring stand | measuring stand | measuring stand |