{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Throat | 220 mm | |
Connection thread | M8 external thread | |
Alignment of connecting thread | centre | |
Magnetic force | 800 N | |
Magnetic base length | 60 mm | |
Magnetic base width | 50 mm | |
Magnetic base height | 55 mm | |
Type of product | measuring stand |
Article number |
440800 220
Copy |
|
EAN / GTIN |
4260180710892
Copy |
|
Manufacturer number |
108420
Copy |
|
Manufacturer/responsible person | Hörger & Gäßler OHG Präzisionsteile, Weinstraße 35, 89567 SONTHEIM/BRZ, Germany, www.hoerger-gaessler.de |