• Dear customers, due to maintenance work there may be occasional restrictions tomorrow, 25 January between 07:00 and 15:00. Thank you for your understanding.
    • The item cannot be ordered due to missing prices.

Stylus 15.2 mm, with carbide ball, Measurement ball ⌀: 2mm

Article no.: 436279 2

Select article variation and quantity

Measurement ball ⌀ (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Connection thread M1.7
Measurement ball ⌀ 2 mm
Probe length L 14.7 mm
Type of product Contact point

Identification & Classification

Article number 436279 2
EAN / GTIN 2050001951144
Manufacturer number 103011
Manufacturer Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Suitable for:

Mitutoyo lever dial indicators, connection thread M1.7 (length is given from centre of contact point to shoulder on the thread).

Suitable for:

No. 436276 size 0.2/39; No. 436281 size 0.3/39

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart