{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | Manufacturer’s standard | |
Measuring range per direction | 0.3 mm | |
Scale divisions | 0.002 mm | |
Variation range fe | 6 µm | |
Total variation range ftot | 11 µm | |
Hysteresis error fu | 3 µm | |
Measurement ball ⌀ | 2 mm | |
Pivot range | 2×110 degrees | |
Contact point length | 15.2 mm | |
Gauging force | 0,4 N | |
Clamping shank ⌀ h6 | 8 mm | |
Measurement technology | analogue | |
Body ⌀ | 39 mm | |
Packaging | sturdy box | |
Type of product | Lever dial indicator |
Article number | 436281 0,3/39 | |
EAN / GTIN | 4946368676296 | |
Manufacturer number | 513-425-10E |