• The item cannot be ordered due to missing prices.

Tesatast lever dial indicator contact point length 12.5 mm 0,4/40 mm

Article no.: 436205 0,4/40

Select article variation and quantity

Measuring range per direction / Body ⌀ (mm) Unit price incl. VAT
  • Standard: DIN 2270
  • Packaging: sturdy box

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard DIN 2270
    Measuring range per direction 0.4 mm
    Scale divisions 0.01 mm
    Measurement ball ⌀ 2 mm
    Pivot range 2×120 degrees
    Contact point length 11.8 mm
    Gauging force 0.15 N
    Clamping shank ⌀ h6 8 mm
    Measurement technology analogue
    Body ⌀ 40 mm
    Packaging sturdy box
    Type of product Lever dial indicator

    Identification numbers & Classifications

    Article number 436205 0,4/40
    EAN / GTIN 7630041110463
    Manufacturer number 01810006

    Description

    Version:

    High-precision lever dial indicator with jewel-mounted mechanism, in handy, robust design. Housing and dovetail block are of one piece, which means that mounting is particularly rigid. Corrosion protection due to matt chrome-plated housing.
    With 1/100 reading.
    TESA − ruby mounted mechanism with carbide measurement ball. Sturdy monoblock body; non-magnetic. Swiss Made.

    Application:

    As an accurate dial bore gauge for testing variations from nominal size, testing concentricity, internal measurements, testing of parallelism, and flatness as well as for aligning components.

    Supplied with:

    Clamping spigot ⌀ 8 mm.

    Optional extras:

    Square holder No. 436510, centring holder No. 436512, knuckle stand No. 359680.

    Spare part:

    Spare contact point with carbide or ruby ball available on request.

    Note:

    Additional information DIN 2270: Graduations 0.01 − deviation range 10 µm, total deviation range 13 µm, hysteresis error 3 µm.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart