• The item cannot be ordered due to missing prices.

Carbide contact point, contact point length 12.5 mm, Measurement ball ⌀: 2mm

Article no.: 436315 2

Select article variation and quantity

Measurement ball ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Connection thread M1.4
Measurement ball ⌀ 2 mm
Type of product Contact point

Identification numbers & Classifications

Article number 436315 2
EAN / GTIN 7630041110777
Manufacturer number 01860202

Description

Suitable for:

TESA lever dial indicators, connection thread M1.4.

Suitable for:

Downloads & documents

Compare with similar products

This article


Recommendations


Carbide contact point, contact point length 12.5 mm, Measurement ball ⌀: 2mm

Carbide contact point, contact point length 12.5 mm, Measurement ball ⌀: 2mm

Connection thread M1.4 M1.6
Measurement ball ⌀ 2 mm 2 mm
Probe length L 13.5 mm
Type of product Contact point Contact point

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart