• The item cannot be ordered due to missing prices.

Bore plug gauge standard OD 30-40 mm

Article no.: 435154 30-40

Select article variation and quantity

Sleeve ⌀ D (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Repetition accuracy 1 µm
Tolerance zone A; B; C; CD; D; E; EF; F; FG; G; H; J; JS; K; M; N; P; R; S; T; U; V; FG; ZC; Z; ZA; ZB; ZC
Quality 6 mm; 7 mm; 8 mm; 9 mm; 10 mm; 11 mm; 12 mm; 13 mm
Nominal size 30.000 mm - 40.000 mm
Sleeve dimension H 20 mm
Face dimension h 3.5 mm
Gauging force 2 N
Type of product Bore gauge micrometer head

Identification numbers & Classifications

Article number 435154 30-40
EAN / GTIN 2050001677235
Manufacturer number 30400000

Description

Version:

OD bore plug gauges are mechanical two-point dial bore plug gauges for highest requirements. Hardened gauging sleeve. For bores of 3 − 100 mm. Centring by the gauging sleeve prevents tilt errors and therefore ensures maximum precision irrespective of the user. No need to seek the return point. Dial indicators with shank ⌀ 8 h6 can be used as displays.
  • Repetition accuracy 1 µm.
  • Robust and reliable.
  • Minimum measuring time with maximum measuring reliability.
  • Thread connection bore gauge/ holder M10×1.

Application:

For bores of 3 − 100 mm. For quality assurance in series production, manual or automatic measuring.

Supplied with:

Gauging sleeve with two radially movable 180° offset carbide measuring bars.

Optional extras:

Precision dial comparator No. 434674, inductive precision dial comparator No. 434670, dial indicator with anticlockwise scale 434807 size 10, digital dial indicator 434322, holder for plug gauges No. 435160, setting rings No. 484030. Measuring depth extensions, angle pieces and depth stops on request.

Note:

When ordering, please state additionally the exact bore tolerances, for example:
No. 435154 size 6−12 10H7,
No. 435154 size 6−12 10 + 0.15 / − 0.01,
No. 435154 size 6−12 9.990 / 10.15.
When using precision dial indicators, an additional extension No. 434920 size 10 or probe No. 434900 size 16 is required.
  • Plug gauges for large bores (up to ⌀ 500), recesses, grooves, also in 3-point version available on request.
  • Tolerance range 10 µm or fine fit quality 5 and finer on request.
  • Measuring range > 0.2 mm on request.
  • Measuring contacts with larger radius as well as in ruby, ceramic and DLC-coated are available.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart