• The item cannot be ordered due to missing prices.

Measuring pins for measuring range 6 − 8 mm Carbide 8 mm

Article no.: 435091 8

Select article variation and quantity

Measuring ⌀ (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Measuring ⌀ 8 mm
    Measuring range 6 mm - 8 mm
    Type of product Measuring pin

    Identification numbers & Classifications

    Article number 435091 8
    EAN / GTIN 2050001950390
    Manufacturer number 10100012

    Description

    Application:

    For setting to a different measurement ⌀.

    Suitable for:

    SU internal precision bore gauges No. 435040; 435050; 435060; 435070.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart