• The item cannot be ordered due to missing prices.

Measuring pins for measuring range 6 − 8 mm Carbide 6,4 mm

Article no.: 435091 6,4

Select article variation and quantity

Measuring ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring ⌀ 6.4 mm
Measuring range 6 mm - 8 mm
Type of product Measuring pin

Identification numbers & Classifications

Article number 435091 6,4
EAN / GTIN 2050001950345
Manufacturer number 10100007

Description

Application:

For setting to a different measurement ⌀.

Suitable for:

SU internal precision bore gauges No. 435040; 435050; 435060; 435070.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart