{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Measuring range | 18 mm - 150 mm | |
Repetition accuracy without dial gauge | 0.5 µm | |
Measurement depth | 110 mm - 180 mm | |
Number of precision bore gauges | 3 | |
Number of contact points | 27 | |
Number of measuring discs | 7 | |
Packaging | sturdy box | |
Type of product | 2-point precision bore gauge |
Article number | 435070 18-150 | |
EAN / GTIN | 2050001046666 | |
Manufacturer number | 11600002 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Internal precision bore gauge set, carbide, without dial indicator SU 18-150 mm |
||
Number of contact points | 27 | 20 |
Number of measuring discs | 7 | 5 |
Measuring range | 18 mm - 150 mm | 18 mm - 150 mm |
Measurement depth | 110 mm - 180 mm | 146 mm - 178 mm |
Packaging | sturdy box | sturdy box |
Repetition accuracy without dial gauge | 0.5 µm | 1 µm |
Type of product | 2-point precision bore gauge | 2-point precision bore gauge |