{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Millimess | |
Measuring range | ± 1 mm | |
Reversible reading | mm / inch | |
Selectable display | 0.0001 mm; 0.0002 mm; 0.0005 mm; 0.001 mm; 0.002 mm; 0.005 mm; 0.01 mm | |
Height of numerals | 9 mm | |
Error limit (L = meas. length in mm) | ± (0.2 + 0.5 x L) µm | |
Interface | USB interface; Digimatic interface | |
IP Index of Protection | IP 64 | |
Power supply | Rechargeable battery-powered | |
Gauging force | 0.8 N - 1 N | |
Repetition accurately fw | 0.1 µm | |
Hysteresis error fu | 0.3 µm | |
Preset function | yes | |
Measurement technology | digital | |
Static measuring function | yes | |
Dynamic measuring function | yes | |
Type of product | Precision dial comparators |
Article number | 434671 2001W | |
EAN / GTIN | 4059192064327 |