Digital precision dial comparator Millimess, Type: 2000W

Article no.: 434671 2000W
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

10 pieces in stock 10 pieces available in 11-14 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Standard: Works standard
  • Reversible reading: mm / inch
  • Interface: USB interface; Digimatic interface
  • IP Index of Protection: IP 64

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Millimess
Standard Works standard
Measuring range ± 1 mm
Reversible reading mm / inch
Selectable display 0.0001 mm; 0.0002 mm; 0.0005 mm; 0.001 mm; 0.002 mm; 0.005 mm; 0.01 mm
Height of numerals 11.5 mm
Error limit (L = meas. length in mm) ± (0.2 + 0.5 x L) µm
Interface USB interface; Digimatic interface
IP Index of Protection IP 64
Power supply Rechargeable battery-powered
Gauging force 0.8 N - 1 N
Repetition accurately fw 0.1 µm
Hysteresis error fu 0.3 µm
Preset function yes
Measurement technology digital
Static measuring function yes
Dynamic measuring function no
Type of product Precision dial comparators

Identification & Classification

Article number 434671 2000W
Copy
EAN / GTIN 4059192064303
Copy
Manufacturer number 4346700
Copy
Manufacturer/responsible person MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de

Description

Version:

Digital precision dial comparator with the very high accuracy of an inductive measuring system with a resolution of 0.1 µm. Large display with sharp contrast and touch control fields with adjustable sensitivity. Power supply from integral batteries/stationary operation using power supply via USB data cable (battery life of up to 1 month). Digital display with tolerance function. Measured value classification display (good/reject/warning limit or rework) due to very clear LED light signals (red/green/yellow). Display can be rotated through 280°.

Function:

IP64: Protected against splashed water from all directions and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

USB data and charging cable No. 498941 USB2 and mains adapter for USB.

Optional extras:

Data cable Digimatic No. 498941 size D2.

Downloads & documents

Suitable products

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart