• The item cannot be ordered due to missing prices.

Digital dial indicator 0.001 mm reading 12,5 mm

Article no.: 434290 12,5

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Works standard
  • Reversible reading: mm / inch
  • Interface: Digimatic interface; USB interface
  • IP Index of Protection: IP 54

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series DIALTRONIC
Standard Works standard
Measuring range 0 mm - 12.5 mm
Reversible reading 0.001 mm
Reversible reading 0.00005 in
Reversible reading mm / inch
Height of numerals 10 mm
Measurement variation E MPE (measurement range) 0.003 mm
Interface Digimatic interface; USB interface
IP Index of Protection IP 54
Gauging force 0.65 – 0.90 N
Clamping shank ⌀ h6 8 mm
Preset function yes
Measurement technology digital
Body ⌀ 59.8 mm
Thickness of housing 33 mm
Power supply Battery-powered
Number of batteries contained 1
Battery type Button cell
Article no of the battery / rechargeable battery fitted 081560 CR2032
Type of product dial gauge

Identification numbers & Classifications

Article number 434290 12,5
EAN / GTIN 7630041152487

Description

Version:

Digital dial indicator with combined scale and digital display (10 mm character height) and mechanical tolerance marks. Display/button panel can be rotated up to 270°.

Function:

Zero setting/preset, measurement value output, reversible direction of measurement. Keypad lockable, standby mode. Definition of lower and upper tolerances, dynamic measurement Min/Max/Max-Min, selection Ref 1 or Ref 2 (preset and stored tolerance), multiplication factor, keyboard lock, data output, resolution selection (0.01 or 0.001 mm).
IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside (protected against dust), also completely protected against touching.

Supplied with:

1 battery No. 081560 size CR2032.

Optional extras:

Data cable No. 498928, spare and special contact points No. 434900; 434910.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart