• The item cannot be ordered due to missing prices.

Digital dial indicator 0.001 mm reading, Measuring range: 12,5mm

Article no.: 434263 12,5

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: DIN 878
  • Reversible reading: mm / inch
  • Interface: Digimatic interface; USB interface

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series DIALTRONIC
Standard DIN 878
Measuring range 0 mm - 12.5 mm
Reversible reading 0.001 mm
Reversible reading 0.00005 in
Reversible reading mm / inch
Measurement variation E MPE (measurement range) 0.004 mm
Interface Digimatic interface; USB interface
Gauging force 0.65 – 0.90 N
Clamping shank ⌀ h6 8 mm
Preset function yes
Measurement technology digital
Body ⌀ 59.8 mm
Thickness of housing 33 mm
Power supply Battery-powered
Number of batteries contained 1
Battery type Button cell
Article no of the battery / rechargeable battery fitted 081560 CR2032
Type of product dial gauge

Identification numbers & Classifications

Article number 434263 12,5
EAN / GTIN 7630041152463

Description

Version:

Digital dial indicator with large LCD display. The dial rotates by 270° for optimal alignment of the measured value display for a variety of applications.

Function:

Zero setting/preset, measurement value output, reversible direction of measurement. Keypad lockable, standby mode.

Supplied with:

1 battery No. 081560 size CR2032.

Optional extras:

Spare and special contact points No. 424900; 434910; 434915. Data cable No. 498928.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart