• The item cannot be ordered due to missing prices.

Safety dial indicator, Measuring range / Body ⌀: 0,8/58mm

Article no.: 432405 0,8/58

Select article variation and quantity

Measuring range / Body ⌀ (mm) Unit price incl. VAT
  • Standard: DIN 878
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 878
Measuring range 0.8 mm
Graduation 0.01 mm
Measurement variation MPE (measurement range) 7 µm
Gauging force 0.8 N - 1.2 N
Free stroke 7 mm
Measurement technology analogue
Body ⌀ 58 mm
Packaging sturdy box
Type of product dial gauge

Identification numbers & Classifications

Article number 432405 0,8/58
EAN / GTIN 2050001741073

Description

Version:

Dimensions to DIN EN ISO 463, issue June 2006. Precision dial indicators, shockproof, safety dial indicators, shockproof, with overrun. Extremely light, robust construction, dustproof. Clamping shank ⌀ 8 mm h6.
Highest precision due to combined gear and lever mechanism.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart