{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | Manufacturer’s standard | |
Measuring range | 0.16 mm | |
Graduation | 0.001 mm | |
Measurement variation MPE (measurement range) | 2 µm | |
Gauging force | 1.3 N - 1.8 N | |
Free stroke | 4.5 mm | |
Clamping shank ⌀ h6 | 8 mm | |
Measurement technology | analogue | |
Packaging | sturdy box | |
Type of product | dial gauge |
Article number | 432405 0,16/58 | |
EAN / GTIN | 4031452101843 | |
Manufacturer number | 10184 |