• The item cannot be ordered due to missing prices.

Safety dial indicator 1/55 mm

Article no.: 432053 1/55

Select article variation and quantity

Measuring range / Body ⌀ (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 1 mm
Graduation 0.01 mm
Measurement variation MPE (measurement range) 7 µm
Gauging force 0.4 N - 1.4 N
Free stroke 3.5 mm
Measurement technology analogue
Body ⌀ 55 mm
Type of product dial gauge

Identification numbers & Classifications

Article number 432053 1/55
EAN / GTIN 4946368842448

Description

Version:

Dimensions to DIN EN ISO 463, issue June 2006. Precision dial indicators, shockproof, safety dial indicators, shockproof, with overrun. Extremely light, robust construction, dustproof. Clamping shank ⌀ 8 mm h6.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart