{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | Manufacturer’s standard | |
Measuring range | 0.5 mm | |
Graduation | 0.01 mm | |
Measurement variation MPE (measurement range) | 7 µm | |
Gauging force | 0.4 N - 1.4 N | |
Free stroke | 3.5 mm | |
Measurement technology | analogue | |
Body ⌀ | 55 mm | |
Type of product | dial gauge |
Article number | 432053 0,5/55 | |
EAN / GTIN | 4946368842431 |