• The item cannot be ordered due to missing prices.

Master square 90°, square shape accuracy 0 500X500 mm

Article no.: 431860 500X500
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Length×Width (mm) Unit price incl. VAT
  • Standard: DIN 875; DIN 876/0
  • Test certificate: Manufacturer’s test certificate

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard DIN 875; DIN 876/0
    Right angle tolerance 0.008 mm
    Length 500 mm
    Width 500 mm
    Thickness 70 mm
    Weight 38 kg
    Test certificate Manufacturer’s test certificate
    Type of product Graduated plate

    Identification numbers & Classifications

    Article number 431860 500X500
    EAN / GTIN 2050001042743

    Description

    Version:

    For material, accuracy standards and options see No. 430300; 430400. The four all-round narrow 90° surfaces of the square are precision diamond lapped to DIN 876. Right angle tolerances to DIN 875.

    Application:

    For checking 90° angles in horizontal and vertical planes.

    Note:

    Delivery excluded. Granite reference squares in square shape up to 1000 mm on request. Granite reference squares in rectangular shape up to 2000 mm on request.
    Wooden box or flight case available on request at an additional charge.

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart