{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Norm | DIN 875; DIN 876/0 | |
Right angle tolerance | 0.006 mm | |
Length | 400 mm | |
Width | 400 mm | |
Thickness | 60 mm | |
Weight | 24 kg | |
Test certificate | Manufacturer’s test certificate | |
Type of product | Graduated plate |
Article number | 431860 400X400 | |
EAN / GTIN | 2050001042736 |