• The item cannot be ordered due to missing prices.

Test frame 90°, rectangular shape accuracy 00, Length×Width: 600X400mm

Article no.: 431730 600X400

Select article variation and quantity

Length×Width (mm) Unit price incl. VAT
  • Standard: DIN 875; DIN 876/00
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 875; DIN 876/00
Right angle tolerance 0.002 mm
Length 600 mm
Width 400 mm
Thickness 60 mm
Weight 20 kg
Test certificate Manufacturer’s test certificate
Type of product Graduated plate

Identification numbers & Classifications

Article number 431730 600X400
EAN / GTIN 2050001039170

Description

Version:

For material, accuracy standards and options see No. 430300; 430400. The four all-round narrow 90° surfaces of the square are precision diamond lapped to DIN 876. Right angle tolerances to DIN 875.

Application:

For checking 90° angles in horizontal and vertical planes.

Supplied with:

Transport packaging

Note:

Delivery excluded. Granite reference squares in square shape up to 1000 mm on request. Granite reference squares in rectangular shape up to 2000 mm on request.
Wooden box or flight case available on request at an additional charge.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart