• The item cannot be ordered due to missing prices.

Test frame 90°, rectangular shape accuracy 00 350X250 mm

Article no.: 431730 350X250

Select article variation and quantity

Length×Width (mm) Unit price incl. VAT
  • Standard: DIN 875; DIN 876/00
  • Test certificate: Manufacturer’s test certificate

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard DIN 875; DIN 876/00
    Right angle tolerance 0.002 mm
    Length 350 mm
    Width 250 mm
    Thickness 50 mm
    Weight 8 kg
    Test certificate Manufacturer’s test certificate
    Type of product Graduated plate

    Identification numbers & Classifications

    Article number 431730 350X250
    EAN / GTIN 2050001039163

    Description

    Version:

    For material, accuracy standards and options see No. 430300; 430400. The four all-round narrow 90° surfaces of the square are precision diamond lapped to DIN 876. Right angle tolerances to DIN 875.

    Application:

    For checking 90° angles in horizontal and vertical planes.

    Supplied with:

    Transport packaging

    Note:

    Delivery excluded. Granite reference squares in square shape up to 1000 mm on request. Granite reference squares in rectangular shape up to 2000 mm on request.
    Wooden box or flight case available on request at an additional charge.

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart