{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | Manufacturer’s standard | |
Measuring range | 12 mm - 20 mm | |
Scale divisions | 0.005 mm | |
Micrometer barrel graduations | 1/50 mm | |
Error limit | 0.004 mm | |
Measurement technology | analogue | |
Number of micrometers | 2 | |
Setting ring ⌀ | 16 mm | |
Packaging | sturdy box | |
Type of product | 3-point internal micrometer |
Article number | 429050 12-20 | |
EAN / GTIN | 4946368518039 | |
Manufacturer number | 368-991 |
This article |
Recommendations |
|
---|---|---|
Internal micrometer set Holtest, Measuring range: 12-20mm |
||
Number of micrometers | 2 | 2 |
Setting ring ⌀ | 16 mm | 16 mm |
Measuring range | 12 mm - 20 mm | 12 mm - 20 mm |
Micrometer barrel graduations | 1/50 mm | 1/50 mm |
Standard | Manufacturer’s standard | Manufacturer’s standard |
Packaging | sturdy box | sturdy box |
Measurement technology | analogue | analogue |