• The item cannot be ordered due to missing prices.

Digital internal micrometer set 6-12 mm

Article no.: 428940 6-12

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: DIN 863
  • Reversible reading: mm / inch
  • Interface: RS232C interface; USB interface; Digimatic interface
  • IP Index of Protection: IP 52
  • Measured value saving: MAHR reference-lock system

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard DIN 863
    Measuring range 6 mm - 12 mm
    Reversible reading mm / inch
    Interface RS232C interface; USB interface; Digimatic interface
    IP Index of Protection IP 52
    Measured value saving MAHR reference-lock system
    Measurement technology digital
    Number of measuring heads 3
    Number of setting rings 2
    Setting ring ⌀ 8 / 10 mm
    Packaging sturdy box
    Power supply Battery-powered
    Number of batteries contained 1
    Article no of the battery / rechargeable battery fitted 081560 CR2032
    Type of product 3-point internal micrometer

    Identification numbers & Classifications

    Article number 428940 6-12
    EAN / GTIN 4059192011000
    Manufacturer number 4191160

    Description

    Version:

    Simple direct reading on the high-contrast display. Immediately ready for use due to the Reference System. Button for changeover between relative and absolute measurement. Screw-on measuring heads can easily be changed. Self-centring micrometer head from 12 mm with carbide measuring jaws. From 40 mm the micrometer head is of aluminium, to save weight. From 12 mm for measuring down to the bottom of the hole.

    Function:

    IP52: Protected against splashed water from directions up to 15° (dripping water) and protected against penetration of dust into the inside (protected against dust), also completely protected against touching.

    Supplied with:

    Digital internal micrometers No. 428930 with appropriate setting rings.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart