• The item cannot be ordered due to missing prices.

Digital internal micrometer set 50-100 mm

Article no.: 428940 50-100

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: DIN 863
  • Reversible reading: mm / inch
  • Interface: RS232C interface; USB interface; Digimatic interface
  • IP Index of Protection: IP 52
  • Measured value saving: MAHR reference-lock system

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 863
Measuring range 50 mm - 100 mm
Reversible reading mm / inch
Interface RS232C interface; USB interface; Digimatic interface
IP Index of Protection IP 52
Measured value saving MAHR reference-lock system
Measurement technology digital
Number of measuring heads 4
Number of setting rings 2
Setting ring ⌀ 60 / 85 mm
Packaging sturdy box
Power supply Battery-powered
Number of batteries contained 1
Article no of the battery / rechargeable battery fitted 081560 CR2032
Type of product 3-point internal micrometer

Identification numbers & Classifications

Article number 428940 50-100
EAN / GTIN 4059192011031
Manufacturer number 4191163

Description

Version:

Simple direct reading on the high-contrast display. Immediately ready for use due to the Reference System. Button for changeover between relative and absolute measurement. Screw-on measuring heads can easily be changed. Self-centring micrometer head from 12 mm with carbide measuring jaws. From 40 mm the micrometer head is of aluminium, to save weight. From 12 mm for measuring down to the bottom of the hole.

Function:

IP52: Protected against splashed water from directions up to 15° (dripping water) and protected against penetration of dust into the inside (protected against dust), also completely protected against touching.

Supplied with:

Digital internal micrometers No. 428930 with appropriate setting rings.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart